Zoro Homepage

Cable Stripper, AS-Interface, Auto

  • Mfr # 20070

  • Zoro # G8855688


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Application
Wire Stripping
Features
Ergonomic, Automatic Wire Stripper for Wires, No Diameter Adjustments Required, Full Protection for the Internal Conductors, TUV/GS-Approved
Length (In.)
6.535"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20070
Zoro #
G8855688
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
6.535"

Details

Item
Cable Stripper,AS-Interface,Auto
Number of Pieces
1
Application
Wire Stripping
Features
Ergonomic, Automatic Wire Stripper for Wires, No Diameter Adjustments Required, Full Protection for the Internal Conductors, TUV/GS-Approved

Description

Cable Stripper,AS-Interface,Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.