Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Stripper, Flat, Max 1/2" W

  • Mfr # 30140

  • Zoro # G8855347


product price: $33.99
/ea

Key Features

Capacity
1/2"
Number of Pieces
1
Application
Cable Stripping
Features
Tripping Device for Single Solid and Stranded Wires, Pocket Clip, TUV/GS Approved
Length (In.)
4.882"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30140
Zoro #
G8855347
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4.882"

Details

Item
Cable Stripper,Flat,Max 1/2" W
Capacity
1/2"
Number of Pieces
1
Application
Cable Stripping
Features
Tripping Device for Single Solid and Stranded Wires, Pocket Clip, TUV/GS Approved
Includes
Blade
Insulated / Uninsulated
Insulated

Description

Cable Stripper,Flat,Max 1/2 In. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.