Zoro Homepage

Cable Stripper for 6-16 sq. mm, Auto

  • Mfr # 20090

  • Zoro # G8855082


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 to 5 AWG
Number of Pieces
1
Application
Wire Stripping
Features
Ergonomic, Automatic Wire Stripper for Wires, Unlimited Stripping Range, Special Hardened, Exchangeable Blades, TUV / GS Approved
Primary Crimping Application
Conductor Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20090
Zoro #
G8855082
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
6.535"

Details

Item
Cable Stripper for 6-16 sq. mm,Auto
Capacity
10 to 5 AWG
Number of Pieces
1
Application
Wire Stripping
Features
Ergonomic, Automatic Wire Stripper for Wires, Unlimited Stripping Range, Special Hardened, Exchangeable Blades, TUV / GS Approved
Primary Crimping Application
Conductor Cables

Description

Cable Stripper for 6-16 sq. mm,Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.