Cable Stripper, PC-Strip - Data Comm
Mfr # 30160
Zoro # G8855417
product price: $71.39
/eaKey Features
Capacity
3/16" to 1/2"
Number of Pieces
1
Application
Special Sheating and Insulation Stripping
Features
No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved
Insulated / Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30160
Zoro #
G8855417
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
4.882"
Details
Item
Cable Stripper,PC-Strip - Data Comm
Capacity
3/16" to 1/2"
Number of Pieces
1
Application
Special Sheating and Insulation Stripping
Features
No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved
Insulated / Uninsulated
Insulated
Description
Cable Stripper,PC-Strip - Data Comm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.