Zoro Homepage

Cable Stripper, Standard, Round, 5/32-5/8"

  • Mfr # 10162

  • Zoro # G8855362


product price: $24.39
/ea

Key Features

Capacity
5/32" to 5/8"
Number of Pieces
1
Application
Stripping All Standard Round Cables
Features
Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
Length (In.)
5.197"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10162
Zoro #
G8855362
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
5.197"

Details

Item
Cable Stripper,Standard,Round,5/32-5/8"
Capacity
5/32" to 5/8"
Number of Pieces
1
Application
Stripping All Standard Round Cables
Features
Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut

Description

Cable Stripper,Standard,Round,5/32-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.