Zoro Homepage

Fibre Strip Dc - Fiber Optic Stripper

  • Mfr # 30700

  • Zoro # G8855161


product price: $38.89
/ea

Key Features

Capacity
7/32"
Number of Pieces
1
Application
Cable Stripping
Features
No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved
Length (In.)
3.937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30700
Zoro #
G8855161
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
3.937"

Details

Item
Fibre Strip Dc - Fiber Optic Stripper
Capacity
7/32"
Number of Pieces
1
Application
Cable Stripping
Features
No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved
Primary Crimping Application
Fiber Optic

Description

Fibre Strip Dc - Fiber Optic Stripper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.