Zoro Homepage

Locator Box for Allrounder

  • Mfr # 30910

  • Zoro # G8855852


product price: $38.99
/ea

Key Features

Capacity
5/32" to 19/32"
Number of Pieces
1
Application
Component Kit for Cable Stripper
Features
Different Colors of The Locator for A Perfect Assignment To Different Cables, Hex Key To Adjust The Power and Blade Distance Locator, Lockable Advice Integrated
Length (In.)
7.480"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30910
Zoro #
G8855852
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
7.480"

Details

Item
Locator Box for Allrounder
Capacity
5/32" to 19/32"
Number of Pieces
1
Application
Component Kit for Cable Stripper
Features
Different Colors of The Locator for A Perfect Assignment To Different Cables, Hex Key To Adjust The Power and Blade Distance Locator, Lockable Advice Integrated

Description

Locator Box for Allrounder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.