Zoro Homepage

Replacement Hook, System 4-70, 70mm

  • Mfr # 79070

  • Zoro # G8855651


product price: $22.69
/ea

Key Features

Features
Titanium-Nitride Coating
Number of Pieces
1
Capacity
1.97" to 2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79070
Zoro #
G8855651
UPC #
-
Country of Origin
Germany

Details

Features
Titanium-Nitride Coating
Number of Pieces
1
Capacity
1.97" to 2.75"
Item
Replacement Hook,System 4-70,70mm

Description

Replacement Hook,System 4-70,70mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.