Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE-Stripper, Solar Cable, 2.5-6-14-10AWG

  • Mfr # 30190

  • Zoro # G8855091


product price: $52.69
/ea

Key Features

Capacity
14 to 10 AWG
Number of Pieces
1
Application
Insulation Stripping Tool For Security And Energy Cables
Features
No Cutting Depth Adjustments Required, With Pocket Clip, TUV/GS Approved
Length (In.)
4.882"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30190
Zoro #
G8855091
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4.882"

Details

Item
SE-Stripper,Solar Cable,2.5-6-14-10AWG
Capacity
14 to 10 AWG
Number of Pieces
1
Application
Insulation Stripping Tool For Security And Energy Cables
Features
No Cutting Depth Adjustments Required, With Pocket Clip, TUV/GS Approved

Description

SE-Stripper,Solar Cable,2.5-6-14-10AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.