Zoro Homepage

Secura Round Cable Stripper, 5/16-1/2"

  • Mfr # 30155

  • Zoro # G8855207


product price: $54.59
/ea

Key Features

Capacity
5/16" to 1/2"
Handle Type
Non Slip Grip
Number of Pieces
1
Application
Cable Stripping
Features
Comfortable and Effective Use, No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, Stop Cable Waste From Jamming The Tool, With Integrated, Multi Function, Slide-Out Blade, Durable and Ergonomically Designed Pocket Clip, TUV/GS Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30155
Zoro #
G8855207
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4.882"

Details

Item
Secura Round Cable Stripper,5/16-1/2"
Capacity
5/16" to 1/2"
Handle Type
Non Slip Grip
Number of Pieces
1
Application
Cable Stripping
Features
Comfortable and Effective Use, No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, Stop Cable Waste From Jamming The Tool, With Integrated, Multi Function, Slide-Out Blade, Durable and Ergonomically Designed Pocket Clip, TUV/GS Approved

Description

Secura Round Cable Stripper,5/16-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.