Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripper, Mini-Precision for AWG 26

  • Mfr # 40075

  • Zoro # G8855493


product price: $46.79
/ea

Key Features

Capacity
26 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
Length (In.)
4.016"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40075
Zoro #
G8855493
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4.016"

Details

Item
Stripper,Mini-Precision for AWG 26
Capacity
26 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved

Description

Stripper,Mini-Precision for AWG 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.