Zoro Homepage

Stripper, Secura, Str Blade, 5/16-1.1/8"

  • Mfr # 10281

  • Zoro # G8855268


product price: $32.25
/ea

Key Features

Capacity
5/16" to 1-1/8"
Handle Type
Slip-Proof Handle Grip
Number of Pieces
1
Application
Stripping All Standard Round Cables
Features
Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10281
Zoro #
G8855268
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
6.693"

Details

Item
Stripper,Secura,Str Blade,5/16-1.1/8"
Capacity
5/16" to 1-1/8"
Handle Type
Slip-Proof Handle Grip
Number of Pieces
1
Application
Stripping All Standard Round Cables
Features
Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
Includes
TIN Coated Spare Blade in the Handle

Description

Stripper,Secura,Str Blade,5/16-1.1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.