Stripper, Stndrd, Str Blade, 5/16-1.1/8"
Mfr # 10285
Zoro # G8855292
product price: $22.19
/eaKey Features
Capacity
5/16" to 1-1/8"
Number of Pieces
1
Application
Stripping All Standard Round Cables
Features
Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
Includes
TIN Coated Spare Blade in the Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10285
Zoro #
G8855292
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
6.69"
Details
Item
Stripper,Stndrd,Str Blade,5/16-1.1/8"
Capacity
5/16" to 1-1/8"
Number of Pieces
1
Application
Stripping All Standard Round Cables
Features
Knifes With Special Titanium-Nitride Coating (Tin) To Achieve Longer Life, Faster Cutting and Less Wear, Large Adjustment Screw Allows for Effortless Adjustments, Automatic Adjustment from Round- to Length Cut
Includes
TIN Coated Spare Blade in the Handle
Description
Stripper,Stndrd,Str Blade,5/16-1.1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.