Stripping Tool, Esd Safe Micro, AWG 28-18
Mfr # 40029
Zoro # G8854960
product price: $85.65
/ea
Free Shipping & Returns
Key Features
Capacity
28 to 18 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40029
Zoro #
G8854960
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
4.016"
Details
Item
Stripping Tool,Esd Safe Micro,AWG 28-18
Capacity
28 to 18 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
Material
Plastic
Description
Stripping Tool,Esd Safe Micro,AWG 28-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.