Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Tool, Micro-Precision, AWG 28-18

  • Mfr # 40026

  • Zoro # G8855003


product price: $47.89
/ea

Key Features

Capacity
28 to 18 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
Length (In.)
4.016"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40026
Zoro #
G8855003
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4.016"

Details

Item
Stripping Tool,Micro-Precision,AWG 28-18
Capacity
28 to 18 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved

Description

Stripping Tool,Micro-Precision,AWG 28-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.