Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stripping Tool, Micro-Precision, AWG 30-20

  • Mfr # 40025

  • Zoro # G8854988


product price: $54.39
/ea

Key Features

Capacity
30 to 20 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
Length (In.)
4.016"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40025
Zoro #
G8854988
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
4.016"

Details

Item
Stripping Tool,Micro-Precision,AWG 30-20
Capacity
30 to 20 AWG
Number of Pieces
1
Application
Cable Stripping
Features
Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved

Description

Stripping Tool,Micro-Precision,AWG 30-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.