Zoro Homepage

Universal Cable Stripper, Allrounder

  • Mfr # 30900

  • Zoro # G8855277


product price: $41.29
/ea

Key Features

Capacity
16 to 14 AWG
Number of Pieces
1
Application
Cable Stripper Applications From Building Services To Industrial Use
Features
Extra Blade for Longitudinal Cut, 2 Stripping Notches With Length Stop for Stripping Conductors
Length (In.)
5.118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30900
Zoro #
G8855277
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
5.118"

Details

Item
Universal Cable Stripper,Allrounder
Capacity
16 to 14 AWG
Number of Pieces
1
Application
Cable Stripper Applications From Building Services To Industrial Use
Features
Extra Blade for Longitudinal Cut, 2 Stripping Notches With Length Stop for Stripping Conductors

Description

Universal Cable Stripper,Allrounder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.