Zoro Homepage

Wire Stripper, Super 4, Auto, 10-24AWG

  • Mfr # 20050

  • Zoro # G8855128


product price: $45.69
/ea

Key Features

Capacity
24 to 10 AWG
Handle Type
Plier-Type
Number of Pieces
1
Length (In.)
6.496"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20050
Zoro #
G8855128
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
6.496"

Details

Item
Wire Stripper,Super 4,Auto,10-24AWG
Capacity
24 to 10 AWG
Handle Type
Plier-Type
Number of Pieces
1
Application
Automatic Wire Stripper

Description

Wire Stripper,Super 4,Auto,10-24AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.