Zoro Homepage

2 Piece, Full Port, Press Connection, De

  • Mfr # 100-204SSG-IH

  • Zoro # G722324078


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-204SSG-IH
Zoro #
G722324078
UPC #
662527312501
Country of Origin
Italy

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.