This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-100FB
- Zoro #
- G7079165
- UPC #
- 662527291165
- Country of Origin
- Italy
- Ball Material
- Chrome Plated Brass
- Body Style
- 3-Way
- Valve Structure
- Full Port
- Connection Type
- Threaded
- Item
- Combo Y-Strainer and Ball Valve
- Body Material
- Brass
- Max. Pressure
- 400 PSI WOG
- Stem Type
- Blowout Proof
- Stem Material
- brass
- Ball Valve Product Group
- Manual
- Handle Type
- Lever
- Seat Material
- Virgin PTFE
- Standards
- ANSI B1.20.1
Description
Combo Y-Strainer and Ball Valve,11/2 In.