This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-100FB
- Zoro #
- G7059711
- UPC #
- 662527291158
- Country of Origin
- Italy
Dimensions
- Pipe Size
- 1-1/4 in
Details
- Ball Material
- Chrome Plated Brass
- Body Style
- 3-Way
- Valve Structure
- Full Port
- Connection Type
- Threaded
- Item
- Combo Y-Strainer and Ball Valve
- Stem Material
- brass
- Seat Material
- Virgin PTFE
- Max. Pressure
- 400 PSI WOG
- Stem Type
- Blowout Proof
- Body Material
- Brass
- Handle Type
- Lever
- Ball Valve Product Group
- Manual
- Standards
- ANSI B1.20.1
Description
Combo Y-Strainer and Ball Valve,11/4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.