Zoro Homepage

LF Brass Boiler Drain, NPT, 1/2"

  • Mfr # T-622G-201-103G

  • Zoro # G7088168


product price: $18.19
/ea

Key Features

Pipe Size
1/2"
Inlet Pipe Size
1/2 in
Inlet Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-622G-201-103G
Zoro #
G7088168
UPC #
662527298539
Country of Origin
China

Dimensions

Pipe Size
1/2"
Inlet Pipe Size
1/2 in

Details

Item
LF Brass Boiler Drain,NPT,1/2"
Inlet Connection Gender
Female

Description

Boiler Drain Valve, Inlet Pipe Size 1/2 in, Inlet Connection Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.