Shop JOMAR VALVE

Pipe Thread Sealant 32 fl oz, Brush-Top Can, Green Stuff, Green, Paste

  • Mfr # 400-105

  • Zoro # G4060141


product price:  $64.45
/ea

Key Features

Container Size
32 fl oz
Container Type
Brush-Top Can
Color
Green
Chemical Base
Hydrocarbon
Series
Green Stuff
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-105
Zoro #
G4060141
UPC #
662527293770
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size
32 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Green
Chemical Base
Hydrocarbon
Series
Green Stuff
Product Form
Paste
Resistance Properties
Non-Corrosive
Begins to Harden
Not Specified
Strength
High
Application Temp. Range
-40 Degrees to 400 Degrees F
Flash Point
200 Degrees F
Liquid Pressure Range
10,000 psi
Application
Gas and Piping, Industrial, Plumbing
Performance Temp. Range
-50 Degrees to 400 Degrees F
Gas Pressure Range
3,000 psi
Temp. Range
-50 to 400 Degrees F
Full Cure
Soft Set
Sealant Container
Can
For Use On
All Types of Metal, ABS, PVC, CPVC, Delrin, Zytel, Fiberglass, Nylon, Polypropylene, Polybutylene, Polyethylene
Standards
ANSI LC7 (125 PSIG), CAN/ULC-S642 (125 PSIG), CSA Certified, MIL-Spec. TT-S-1732, NSF 14 (PW, DWV, SW), NSF 372, NSF 61 (C.HOT 180 Degrees F), NSF Certified
Specific Gravity
1.41
For Use With
Metal Threaded Joints Fittings and Valves
Non-Toxic
Yes
Application Method
Brush
VOC Content
342 g/L
Specific Sealing Application
General Purpose Thread Sealing
Features
Lead Free
Storage Requirements
Darkness
Cure Type
Non-Hardening
Maximum Application Temperature
400 Degrees F
Maximum Operating Pressure for Liquids
6,000 psi
Industry Application
Gas and Piping, Plumbing
For Material Type
ABS, Metal, CPVC, Fiberglass, Nylon, Polybutylene, Polyethylene, Polypropylene, PVC
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-50 Degrees F
For Fluid Type
Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water
Minimum Application Temperature
-40 Degrees F
Maximum Operating Pressure for Gases
3,000 psi
Full Cure Time
Soft Set

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Green Stuff, Container Size 32 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 6,000 psi, Color Green, For Fluid Type Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.