Zoro Homepage

Pipe Thread Sealant 32 fl oz, Brush-Top Can, White Stuff, White, Paste

  • Mfr # 400-005

  • Zoro # G4060126


product price: $64.19
/ea

Key Features

Container Size
32 fl oz
Container Type
Brush-Top Can
Color
White
Chemical Base
PTFE
Series
White Stuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-005
Zoro #
G4060126
UPC #
662527298027
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size
32 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
White
Chemical Base
PTFE
Series
White Stuff
Product Form
Paste
Resistance Properties
Lubricating, Non-Corrosive
Begins to Harden
Not Specified
Flash Point
200 Degrees F
Strength
High
For Use With
Metal Threaded Joints Fittings and Valves
Temp. Range
-50 to 400 Degrees F
Standards
MIL-Spec. TT-S-1732, NSF 14 (PW, DWV, SW), NSF 372, NSF 61 (C.HOT 180 Degrees F), NSF Certified
Gas Pressure Range
3,000 psi
Full Cure
Soft Set
For Use On
All Types of Metal, ABS, PVC, CPVC, Delrin, Zytel, Fiberglass, Nylon, Polypropylene, Polybutylene, Polyethylene
Sealant Container
Can
Application Temp. Range
-40 Degrees to 400 Degrees F
Performance Temp. Range
-50 Degrees to 400 Degrees F
Specific Gravity
1.41
Application
Gas and Piping, Industrial, Plumbing
Liquid Pressure Range
10,000 psi
Chemical Type
PTFE
Cure Type
Non-Hardening
Storage Requirements
Darkness
For Material Type
ABS, Metal, CPVC, Fiberglass, Nylon, Polybutylene, Polyethylene, Polypropylene, PVC
VOC Content
344 g/L
Maximum Application Temperature
400 Degrees F
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure for Liquids
8,000 psi
For Fluid Type
Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water
Features
Lead Free
Industry Application
Gas and Piping, Plumbing
Minimum Application Temperature
-40 Degrees F
Maximum Operating Pressure for Gases
3,000 psi
Minimum Operating Temperature
-50 Degrees F
Application Method
Brush
Non-Toxic
Yes
Full Cure Time
Soft Set

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series White Stuff, Container Size 32 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 8,000 psi, Color White, For Fluid Type Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.