Shop JONARD TOOLS

Magtime Magnetic Cable Holder (Pack of 10)

  • Mfr # MF-25/10

  • Zoro # G200899210


product price:  $45.95
/ea

Key Features

Material
Neodymium
Mounting Method
Magnetic
Length
4 in
Width
8 in
Height
0.8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MF-25/10
Zoro #
G200899210
UPC #
810053350454
Country of Origin
United States

Dimensions

Length
4 in
Width
8 in
Height
0.8 Inch
Magnet Diameter
0.91" (23.0 mm)

Details

Item
Cable Clamp
Material
Neodymium
Mounting Method
Magnetic
Capacity
15 lb (6.8 kg)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.