Shop JONARD TOOLS

Multi & Single mode Fiber Optic Lght Srce w/FC/LC/SC (PC/UPC) Adapters

  • Mfr # FLS-55

  • Zoro # G600899209


product price:  $711.99
/ea
Free Shipping & Returns

Key Features

Length
2.5 Inch
Height
9.75 Inch
Width
5.25 Inch
Spectral Width
≤10 nm
Operating Temperature
-10 ± 60°C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLS-55
Zoro #
G600899209
UPC #
810053350195
Country of Origin
China

Dimensions

Length
2.5 Inch
Height
9.75 Inch
Width
5.25 Inch
Spectral Width
≤10 nm
Wavelengths (nm)
850, 1300, 1310, 1550

Details

Operating Temperature
-10 ± 60°C
Battery type
(3) AA 1.5V alkaline batteries
Storage Temperature
-25 ± 70°C
Modulation Frequencies
CW / 270 Hz / 1 kHz / 2 kHz
Connector Types
1.25 mm LC and 2.5 mm FC/SC
Fiber Types
Multimode & Singlemode
Output Stability
± 0.05 dB / 15 min or ± 0.1 dB / 8 hr
Typical Output Power
-7 dBm

Description

Jonard Tools FLS-55 Fiber Optic Light Source - Fiber Optic Cable Testing, Optical Power Loss, Relative Power Loss - LCD - Optical Fiber - 3Number of Batteries Supported - AA - Alkaline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.