
1 5/16 Standard J Hook, Size 21, 100PK
Mfr # JH21-100
Zoro # G110832499
product price: $219.95
/pk 100, $2.20/ea
Free Shipping & Returns
Key Features
Hook Material
Metal
Hook Width
10.5 in.
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH21-100
Zoro #
G110832499
UPC #
810053359884
Country of Origin
China
Dimensions
Hook Width
10.5 in.
Details
Hook Material
Metal
Color
Silver
Description
Size 21 for cable bundles up to 1 5/16" in diameter, and a maximum load capacity of 60 lb (27.2 kg)
- •Max number of 4 pair UTP CAT5E cables it can hold: 50
- •Max number of 6 pair UTP CAT5E/CAT6 cables it can hold: 32
- •Retainer clip for securing cables
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.