Zoro Homepage

11 Piece Cordura Case

  • Mfr # TKC-110

  • Zoro # G9773411


product price: $35.95
/ea

Key Features

Material
Polyester
Length
2-3/4 in
Width
8-1/2 in
Height
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKC-110
Zoro #
G9773411
UPC #
811490015821
Country of Origin
China

Dimensions

Length
2-3/4 in
Width
8-1/2 in
Height
12-1/2 in

Details

Item
11 Piece Cordura Case
Material
Polyester

Description

The Jonard Tools TKC-110 Rugged 11 Pocket Tool Case is made from special PVC coated polyester for greater durability and longer life. This case features the following: Padded material with tool pockets inside for holding a variety of tools Included in these kits: TK-110INS 11 Piece Insulated Tool Kit, TK-450M CATV/Telecom Installer's Kit, SPK-90 Solar Panel Crimping Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.