Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drop Magnet With Leader

  • Mfr # MP-100

  • Zoro # G9473796


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Width
4 in
Length
0.5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-100
Zoro #
G9473796
UPC #
811490015777
Country of Origin
United States

Dimensions

Size
7 in H x 1/2 in L x 4 in W
Width
4 in
Length
0.5 in
Height
7 in

Description

1/2" Drop Magnet Without Leader for the MP-700 Magnetic Cable Retrieval System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.