Zoro Homepage

3 1/2 in Cable Stripper 1/2 in

  • Mfr # CST-1i

  • Zoro # G5056064


product price: $32.95
/ea

Key Features

Capacity
1/2 in
Overall Length
3 1/2 in
Handle Type
Plastic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-1i
Zoro #
G5056064
UPC #
811490014961
Country of Origin
United Kingdom

Dimensions

Overall Length
3 1/2 in
Maximum Wire/Cable Diameter
3/8 in
Minimum Wire/Cable Diameter
1/8 in

Details

Item
Cable Stripper
Capacity
1/2 in
Handle Type
Plastic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Safely Strips Insulation Without Damaging Inner Braids, Foils, or Conductors of Cables
Insulated / Uninsulated
Uninsulated
Cable Type
Various Cables
Handle Material
Plastic
Adjustable
Automatic
Includes
Self Adjusting Blade
Tether Capable
Tether Capable
Functions
Strip Only
For Wire/Cable Type
Various Cables
Handle Style
Standard
Type
Electrical Cable Strippers
Voltage Rating
None
Tether Style
Standard Tool (Accessory Needed for Tethering)
Body Material
Plastic
Minimum Stripping Capacity - Stranded Wire
0.375 in
Grip Style
Standard Cushion
Maximum Stripping Capacity - Solid Wire
0.375 in
Minimum Stripping Capacity - Solid Wire
0.375 in
Stripping Capacity - Solid Wire
0.375 in
Tether Ready
No
Adjustment Mechanism
Automatic
Stripping Capacity- Cable
1/8 to 3/8 in
Cutting Capacities
1/2 in
For Insulation Material
PVC
Weight
0.16 lb
Maximum Stripping Capacity - Stranded Wire
0.375 in

Description

Cable Stripper, Stripping Capacity - Solid Wire 0.375 in, Stripping Capacity- Cable 1/8 to 3/8 in, Type Electrical Cable Strippers, For Wire/Cable Type Various Cables, Cutting Capacities 1/2 in, Handle Style Standard, Insulated No, Voltage Rating None, Adjustment Mechanism Automatic, Application Stripping, Body Material Plastic, Features Safely Strips Insulation Without Damaging Inner Braids, Foils, or Conductors of Cables, For Insulation Material PVC, Grip Style Standard Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.