Zoro Homepage

4-1/2" Terminator Tool

  • Mfr # TT-4

  • Zoro # G2482487


product price: $19.49
/ea

Key Features

Overall Length
4-1/2"
Features
2-1/2 in Shaft, Ergonomic Handle
Material
Steel and Plastic
Application
For Locking Terminators
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-4
Zoro #
G2482487
UPC #
811490011878
Country of Origin
China

Dimensions

Overall Length
4-1/2"
Length (In.)
4 1/2 in
Tool Length
4 1/2 in
Handle Diameter
1 in

Details

Item
Terminator Tool
Features
2-1/2 in Shaft, Ergonomic Handle
Material
Steel and Plastic
Application
For Locking Terminators
Color Code
Blue
Number of Pieces
1
Handle Color
Blue
Tool Weight
0.111 lb
Termination Style
Spring Ears
For Use With
Gilbert Morlock, PCT LT, PPC PST, Signal Vision LT, Signal Vision SV LTA

Description

The JONARD TOOLS TT-4 4-1/2" Terminator Tool is the ideal tool for cutting locking terminators. This cable and wire cutter has a 2 1/2 in. shaft that provides more leverage when cutting. The handle is ergonomically designed to provide maximum comfort, even during extended use. The blade of this terminator tool is made of steel and plastic, making it extremely durable. It has an overall length of 4 1/2 in., with a 4 1/2" length. If you need to cut terminators, look no further than the JONARD TOOLS TT-4 4 1/2" Terminator Tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.