Zoro Homepage

4 3/4 in Coax Cable Stripper RG59/6 and 7/11

  • Mfr # UST-100

  • Zoro # G4083624


product price: $15.95
/ea

Key Features

Capacity
RG59/6 and 7/11
Overall Length
4 3/4 in
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST-100
Zoro #
G4083624
UPC #
811490012394
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 3/4 in
For Outer Insulation Thickness
5/16 in

Details

Item
Coax Cable Stripper
Capacity
RG59/6 and 7/11
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Hook and Loop Strip, Large Finger Loop
Material
Steel Blade
Tether Capable
Tether Capable
Functions
Strip/Cut
Handle Material
Plastic
Cable Type
RG59/6 and 7/11
Standards
CATV
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Coaxial Cable
Includes
Blade Cartridge (UST-205)
For Wire/Cable Type
Coax Cable
Type
Electrical Cable Strippers
Handle Style
Standard
Handle Color
Blue
Blade Material
Carbon Steel
Voltage Rating
None
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Stripping Capacity - Solid Wire
0.4 in
Tether Ready
No
Adjustment Mechanism
Manual
Minimum Stripping Capacity - Solid Wire
0.4 in
Grip Style
Standard Cushion
Cutting Capacities
RG59/6 and 7/11
Tool Functions
Cut
Body Material
Plastic
For Cable Designation
RG-59, RG-6, RG-7
Stripping Capacity- Cable
RG-59/6, RG-7/11
Weight
0.2 lb

Description

Coax Cable Stripper, Stripping Capacity- Cable RG-59/6, RG-7/11, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities RG59/6 and 7/11, Handle Style Standard, Insulated No, Voltage Rating None, Adjustment Mechanism Manual, Application Stripping, Blade Material Carbon Steel, Body Material Plastic, Features Hook and Loop Strip, Large Finger Loop, For Cable Designation RG-59, RG-6, RG-7, For Outer Insulation Thickness 5/16 in, Grip Style Standard Cushion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.