Zoro Homepage

5-1/2" Cable Ring Cutting Tool

  • Mfr # JIC-2060

  • Zoro # G4614915


product price: $44.39
/ea

Key Features

Overall Length
5 1/2 in
Cutting Action
Ring/Slit Cut
Primary Application
For Cutting the Sheathing
Features
Metal Slide Allows Tension on the Cable to be Increased or Decreased
Handle Type
Metal Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-2060
Zoro #
G4614915
UPC #
811490012226
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
For Outer Insulation Thickness
3/100 in
Maximum Wire/Cable Diameter
1/2 in
Minimum Wire/Cable Diameter
3/16 in

Details

Item
Cable Ring Cutting Tool
Cutting Action
Ring/Slit Cut
Primary Application
For Cutting the Sheathing
Features
Metal Slide Allows Tension on the Cable to be Increased or Decreased
Handle Type
Metal Handle
Adjustable
Manual
Tether Capable
Tether Capable
Capacity
3/16 in to 1/2 in
Cable Type
Plastic, Rubber
Includes
Cutting Blade
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Solid Wire
0.5 in
Type
Cable Slitters
Maximum Stripping Capacity - Solid Wire
0.5 in
Weight
0.24 lb
Body Material
Carbon Steel
Stripping Capacity- Cable
3/16 to 1/2 in
Application
Slitting
Cutting Capacities
3/16 to 1/2 in
Tool Functions
Cut
Tether Ready
No
For Insulation Material
Plastic, Rubber
Handle Style
Standard
Insulated
No
For Wire/Cable Type
Plastic, Rubber
Minimum Stripping Capacity - Stranded Wire
0.5 in
Stripping Capacity- Stranded Wire
0.5 in
Adjustment Mechanism
Manual
Maximum Stripping Capacity - Stranded Wire
0.5 in
Grip Style
Standard Cushion
Stripping Capacity - Solid Wire
0.5 in

Description

Cable Ring Cutting Tool, Stripping Capacity - Solid Wire 0.5 in, Stripping Capacity- Cable 3/16 to 1/2 in, Stripping Capacity- Stranded Wire 0.5 in, Type Cable Slitters, For Wire/Cable Type Plastic, Rubber, Cutting Capacities 3/16 to 1/2 in, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Slitting, Body Material Carbon Steel, Features Metal Slide Allows Tension on the Cable to be Increased or Decreased, For Insulation Material Plastic, Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.