Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-1/4" Fiber Optic Cable Stripper, Insulated

  • Mfr # JIC-125

  • Zoro # G2752766


product price: $35.19
/ea

Key Features

Overall Length
5 1/4 in
Primary Application
Stripping Optical Fibers
Features
Blades are Ground and Hardened
Handle Type
Dipped
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JIC-125
Zoro #
G2752766
UPC #
811490011465
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/4 in
Maximum Wire/Cable Diameter
250 micron
Minimum Wire/Cable Diameter
125 micron

Details

Item
Fiber Optic Cable Stripper
Primary Application
Stripping Optical Fibers
Features
Blades are Ground and Hardened
Handle Type
Dipped
Tether Capable
Tether Capable
Adjustable
NO
Insulated
No
Cable Type
Fiber Optic
Handle Material
Plastic
Functions
Strip Only
Capacity
250 to 125 Micron
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Stripping Capacity - Solid Wire
250 micron
Handle Color
Yellow
Weight
0.26 lb
Maximum Stripping Capacity - Solid Wire
250 micron
Minimum Stripping Capacity - Solid Wire
250 micron
Cutting Capacities
250 to 125 Micron
For Wire/Cable Type
Fiber Optic Cable
Body Material
Plastic
Application
Stripping
Minimum Stripping Capacity - Stranded Wire
250 micron
Grip Material
Plastic
Type
Fiber Optic Cable Strippers
Maximum Stripping Capacity - Stranded Wire
250 micron
Adjustment Mechanism
None
Grip Style
Standard Cushion
Stripping Capacity- Cable
250 micron
Handle Style
Standard
Tool Functions
Cut

Description

The JIC-125 Fiber Optic Cable Stripper from Jonard Tools is an essential tool for any electrician. It is the ideal solution for stripping optical fibers. With a unique design, this fiber optic cable stripper prevents nicks or scratches on the optical fiber. The capacity of this cutter is 250 to 125 micron, making it ideal for use with most types of cables and wires. It has a length of 5 1/4 in., making it easy to handle even in tight spaces. The rubber dipped handle provides you with extra grip and comfort when using the product. When working with delicate electrical equipment, the JIC-125 Fiber Optic Cable Stripper from Jonard Tools will keep your job running smoothly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.