Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 3/4 in Crimper RG-59, RG-6

  • Mfr # CTF-180

  • Zoro # G6539388


product price: $29.59
/ea

Key Features

Capacity
RG-59, RG-6
Overall Length
5 3/4 in
Handle Type
Cushion Grip
Insulated
No
Application
Short and Long F Connector for RG-59, RG-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTF-180
Zoro #
G6539388
UPC #
811490018464
Country of Origin
Tunisia

Dimensions

Overall Length
5 3/4 in
Tool Length
5 1/2 in

Details

Item
Crimper
Capacity
RG-59, RG-6
Handle Type
Cushion Grip
Insulated
No
Application
Short and Long F Connector for RG-59, RG-6
Features
Fixed Design So No Adjustments are Needed, Integrated Handle Lock for Storage, Plastic Cushion Grips Make the Tool Rugged and Provide a Comfortable Experience
Material
Steel
Strips
No
Adjustable
Not Adjustable
Finish
black oxide
Insulated / Uninsulated
Uninsulated
Color
Blue (Handle)
Cuts
No
For Use With
PCT F Connectors
Max. Crimping Force
Not Rated
Tool Weight
0.64 lb
Crimping Capacity
RG-59, RG-6
Includes Wire Stripper
No
Maximum Crimping Force
Not Rated
Compatible Cable Type
RG59 Coax Cable, RG6 Coax Cable
Includes Crimping Die
No
Includes Wire Cutter
No
Body Material
Steel
Crimper Style
Compression Crimper
Adjustability
Not Adjustable
Grip Material
Plastic
Compatible Connector Type
F Connectors
Grip Style
Standard Cushion

Description

Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-59, RG-6, Compatible Connector Type F Connectors, Maximum Crimping Force Not Rated, Tool Length 5 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Body Material Steel, Features Fixed Design So No Adjustments are Needed, Integrated Handle Lock for Storage, Plastic Cushion Grips Make the Tool Rugged and Provide a Comfortable Experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.