Zoro Homepage

5 in Cable Stripper 1/4 in

  • Mfr # UST-150

  • Zoro # G4629371


product price: $16.59
/ea

Key Features

Capacity
1/4 in
Overall Length
4 3/4 in
Handle Type
Plastic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST-150
Zoro #
G4629371
UPC #
811490013698
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 3/4 in
For Outer Insulation Thickness
5/16 in

Details

Item
Cable Stripper
Capacity
1/4 in
Handle Type
Plastic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Hook and Loop Strip, Large Finger Loop
Material
Steel Blade
Tether Capable
Tether Capable
Adjustable
Manual
Functions
Strip Only
Includes
Blade Cartridge (UST-215)
Cable Type
RG59/6 CAT/TP
Handle Material
Plastic
Standards
CATV
Primary Crimping Application
Coaxial Cable
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Coax Cable
Handle Color
Blue
Type
Electrical Cable Strippers
Blade Material
Carbon Steel
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
None
For Cable Designation
RG-59, RG-6
Cutting Capacities
1/4 in
Tool Functions
Cut
Maximum Stripping Capacity - Solid Wire
0.27 in
Stripping Capacity- Cable
RG-59/6, RG-6
Tether Ready
No
Minimum Stripping Capacity - Solid Wire
0.27 in
Grip Style
Standard Cushion
Weight
0.21 lb
Body Material
Plastic

Description

The JONARD TOOLS UST-150 5 in Cable Stripper is a versatile tool that can strip a multitude of cables. It has an interchangeable blade, so you can easily change out the blade for whatever cable you are working with. The stripper's steel blades allow it to handle coaxial cables, which have a 1/4 in. capacity. It is designed for use with RG59/6 CAT/TP cables and has an overall length of 5 in. Made of plastic, the spring return handle makes it easy to use this tool one handed. The JONARD TOOLS Cable Stripper is the perfect solution for stripping your cables quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.