Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Coax Cable Stripper RG59/6 and 7/11

  • Mfr # UST-125

  • Zoro # G7469655


product price: $17.15
/ea

Key Features

Capacity
RG59/6 and 7/11
Overall Length
4 3/4 in
Handle Type
Plastic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST-125
Zoro #
G7469655
UPC #
811490016064
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 3/4 in
For Outer Insulation Thickness
5/16 in

Details

Item
Coax Cable Stripper
Capacity
RG59/6 and 7/11
Handle Type
Plastic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Hook and Loop Strip, Large Finger Loop
Material
Steel Blade
Functions
Strip Only
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
Includes
Blade Cartridge (UST-225)
Cable Type
RG59/6 and 7/11
Tether Capable
Tether Capable
Standards
CATV
Primary Crimping Application
Coaxial Cable
Adjustable
Manual
For Wire/Cable Type
Coax Cable
Blade Material
Carbon Steel
Handle Color
Blue
Type
Electrical Cable Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Minimum Stripping Capacity - Solid Wire
0.4 in
Tether Ready
No
For Cable Designation
RG-59, RG-6, RG-7
Tool Functions
Cut
Maximum Stripping Capacity - Solid Wire
0.4 in
Stripping Capacity- Cable
RG-59/6, RG-7/11
Weight
0.21 lb
Body Material
Plastic
Cutting Capacities
RG59/6 and 7/11
Grip Style
Standard Cushion
Adjustment Mechanism
None

Description

The JONARD TOOLS UST-125 5 in Coax Cable Stripper is the perfect tool for coax cable stripping. You can strip a multitude of cables with ease, and all the blades are interchangeable. The blade can be adjusted to strip RG59/6 and 7/11 cables. With its steel blade, this wire stripper is durable and long lasting. It has a spring return handle that allows you to work more efficiently. The plastic handle ensures comfort when working with this tool. This JONARD TOOLS Coax Cable Stripper will help you complete your next project in no time at all.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.