Zoro Homepage

5 in Crimper Frame Only

  • Mfr # UC-8000

  • Zoro # G8958241


product price: $51.95
/ea

Key Features

Capacity
Frame Only
Overall Length
5 in
Handle Type
Ergonomic
Insulated
No
Features
Durable Steel Housing, Ergonomic Dual-Component Handles, Ratcheting Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-8000
Zoro #
G8958241
UPC #
811490011656
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Tool Length
5 in

Details

Item
Crimper
Capacity
Frame Only
Handle Type
Ergonomic
Insulated
No
Features
Durable Steel Housing, Ergonomic Dual-Component Handles, Ratcheting Handle
Material
Steel
Replacement Die Code
UCD-2045 and UCD-2685
For Use With
Mfr. No. UCD-2045 and UCD-2685
Insulated / Uninsulated
Uninsulated
Handle Material
Dual Component
Strips
No
Primary Crimping Application
Voice and Data Cable
Max. Crimping Force
Not Rated
Adjustable
Manual
Cuts
No
Tool Weight
1.32 lb
Adjustability
Manual
Ratcheting Mechanism
Yes
Compatible Connector Type
Mfr. No. UCD-2045 and UCD-2685
Includes Crimping Die
No
Compatible Cable Type
Coax Cable
Crimper Style
Compression Crimper
Body Material
Steel
Replacement Die Part Number
UCD-2045, UCD-2685
Replaceable Die
Yes
Maximum Crimping Force
Not Rated
Includes Wire Stripper
No
Includes Wire Cutter
No

Description

Crimper, Crimper Style Compression Crimper, Compatible Connector Type Mfr. No. UCD-2045 and UCD-2685, Maximum Crimping Force Not Rated, Tool Length 5 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Features Durable Steel Housing, Ergonomic Dual-Component Handles, Ratcheting Handle, Compatible Cable Type Coax Cable, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.