Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Universal Cable Stripping Tool RG59/6 and 7/11

  • Mfr # UST-500

  • Zoro # G3681824


product price: $16.95
/ea

Key Features

Capacity
RG59/6 and 7/11
Overall Length
5 in
Handle Type
Plastic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST-500
Zoro #
G3681824
UPC #
811490012233
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
For Outer Insulation Thickness
5/16 in

Details

Item
Universal Cable Stripping Tool
Capacity
RG59/6 and 7/11
Handle Type
Plastic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Hook and Loop Strip, Large Finger Loop
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Functions
Strip/Cut
Includes
Blade Cartridge (UST-205)
Handle Material
Plastic
Primary Crimping Application
Voice and Data Cable
Cable Type
RG59/6 and 7/11
Adjustable
Manual
For Wire/Cable Type
Coax Cable, Network Cable, Telephone Cable
Handle Style
Standard
Type
Electrical Cable Strippers
Blade Material
Carbon Steel
Weight
0.24 lb
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tool Functions
Cut
Maximum Stripping Capacity - Solid Wire
0.4 in
For Cable Designation
Cat 3, Cat 5E, Cat 6, Cat 6A, RG-59, RG-6, RG-7
Grip Style
Standard Cushion
Body Material
Plastic
Minimum Stripping Capacity - Solid Wire
0.4 in
Cutting Capacities
RG59/6 and 7/11
Adjustment Mechanism
None
Stripping Capacity- Cable
RG-59/6, RG-7/11
Tether Ready
No

Description

Universal Cable Stripping Tool, Stripping Capacity- Cable RG-59/6, RG-7/11, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Network Cable, Telephone Cable, Cutting Capacities RG59/6 and 7/11, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Carbon Steel, Body Material Plastic, Features Hook and Loop Strip, Large Finger Loop, For Cable Designation Cat 3, Cat 5E, Cat 6, Cat 6A, RG-59, RG-6, RG-7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.