This item is Discontinued.

Jonard Tools 5 in Universal Cable Stripping Tool RG59/6 UST-596

This item is Discontinued.

Jonard Tools

5 in Universal Cable Stripping Tool RG59/6 (Discontinued)

Mfr # UST-596
Zoro # G5945237
UPC # 811490012318
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UST-596
Zoro #
G5945237
UPC #
811490012318
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in

Details

Item
Universal Cable Stripping Tool
Capacity
RG59/6
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
Application
Cable Stripping
Features
Second Hole will Strip CAT6 Cables with Outside Diameter up to 0.250". Third Hole Cuts all Types of Cable. Fourth Hole Designed for Flat Cable and 4P/6P Style Cable
Primary Crimping Application
Coax, Round Network Cables and Flat Cables
Tether Capable
Tether Capable
Cable Type
RG59/6
Functions
Strip/Cut
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Handle Material
Plastic
Includes
UST-210 Blade
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tool Functions
Strip/Cut
Adjustment Mechanism
Manual
Body Material
Plastic
Cutting Capacities
RG59/6

Description

Universal Cable Stripping Tool, Insulated No, Features Multiple Cutting Blades, Includes UST-210 Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.