Zoro Homepage

5 in Wire Stripper 10 to 30 AWG

  • Mfr # WS-5

  • Zoro # G0097441


product price: $11.95
/ea

Key Features

Capacity
10 to 30 AWG
Overall Length
5 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-5
Zoro #
G0097441
UPC #
811490016903
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
30 ga

Details

Item
Wire Stripper
Capacity
10 to 30 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Scored Marks on the Tool to Easily Reference Size Adjustments
Material
Carbon Steel
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Handle Material
Vinyl
Tether Capable
Not Tether Capable
Cable Type
Solid and Stranded
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Electrical Wire Strippers
Handle Style
Standard
Tether Style
Not Tether Capable
Grip Material
Vinyl
Maximum Stripping Capacity - Solid Wire
10 AWG
Tether Ready
No
Cutting Capacities
30 to 10 AWG
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Maximum Stripping Capacity - Stranded Wire
10 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Tool Functions
Cut
Stripping Capacity- Cable
RG-59/6, RG-6
Weight
0.22 lb
Minimum Stripping Capacity - Stranded Wire
30 AWG
Body Material
Vinyl
Blade Style
V-Notch
Adjustment Mechanism
Manual
Minimum Stripping Capacity - Solid Wire
30 AWG
Finish
Black Oxide
Grip Style
Standard Cushion
Jaw Opening Type
Spring Return

Description

The Jonard Tools WS-5 Wire Stripper is a versatile tool that can be used for wire stripping and cutting. It comes with a spring loaded, latching lock handle that provides comfort and control while working. This wire stripper has an adjustable blade to strip 10 to 30 AWG solid or stranded cables. The blade is made of carbon steel, making it durable and sturdy. The cushion grip handle offers maximum comfort while you work. With a length of 5 in., this tool will help you reach into tight spaces with ease. This high quality wire stripper is just what you need for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.