Zoro Homepage

6 1/2 in Wire Stripper 8 to 30 AWG

  • Mfr # INP-4065

  • Zoro # G8958205


product price: $50.95
/ea

Key Features

Capacity
8 to 30 AWG
Overall Length
6 1/2 in
Handle Type
Insulated
Insulated
Yes
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INP-4065
Zoro #
G8958205
UPC #
811490010543
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Minimum Wire/Cable Diameter
30 ga
Maximum Wire/Cable Diameter
8 ga

Details

Item
Wire Stripper
Capacity
8 to 30 AWG
Handle Type
Insulated
Insulated
Yes
Number of Pieces
1
Application
Stripping
Features
Guards are Integrated Into the Soft Tpe Handles to Prevent Contact With Conductive Parts
Insulated / Uninsulated
Insulated
Adjustable
NO
Handle Material
Rubber and Plastic
Includes
Adjustable Stop and Spring for Easy Opening
Functions
Strip Only
For Wire/Cable Type
Solid Wire, Stranded Wire
Standards
ASTM F1505-01, IEC 60900, VDE
Handle Style
Standard
Voltage Rating
1,000 V
Type
Electrical Wire Strippers
Weight
0.44 lb
Maximum Stripping Capacity - Stranded Wire
8 AWG
Maximum Stripping Capacity - Solid Wire
8 AWG
Minimum Stripping Capacity - Solid Wire
30 AWG
Body Material
Steel
Adjustment Mechanism
None
Stripping Capacity- Cable
RG-59/6, RG-6
Stripping Capacity- Stranded Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Grip Style
Standard Cushion
Cutting Capacities
30 to 8 AWG
Minimum Stripping Capacity - Stranded Wire
30 AWG
Grip Material
Plastic
Finish
Chrome Plated

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable RG-59/6, RG-6, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 8 AWG, Handle Style Standard, Insulated Yes, Voltage Rating 1,000 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.