Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 7/8 in Crimper Longer Style F-Connectors

  • Mfr # CTF-200

  • Zoro # G3613994


product price: $62.89
/ea

Key Features

Capacity
Longer Style F-Connectors
Overall Length
6 7/8 in
Handle Type
U-Shaped
Insulated
No
Application
CATV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTF-200
Zoro #
G3613994
UPC #
811490012356
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 7/8 in
Tool Length
6 3/4 in

Details

Item
Crimper
Capacity
Longer Style F-Connectors
Handle Type
U-Shaped
Insulated
No
Application
CATV
Features
Steel Construction
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
Cuts
No
Max. Crimping Force
Not Rated
For Use With
CATV Cables, Longer style F connectors (such as PPC(R) E2XLWS Aquatight connector, EX-XL and other similar length connectors) Thomas and Betts: Snap-N-Seal Digicon: DS6, DS59, DS6Q, DS59Q, DS11, DS7 Corning Gilbert UltraEase: GF-UE-59, GF-UE-59Q, GF-UE-6, GF-UE-6Q, GF-UE-5.1, GF-URS-6-5R, GF-URS-59-5R, GAF-URS-11MH PPC: CMP6, CMP6Q, CMP59, CMP59Q, CMP11, EX6XL, EX59XL, EX59XLHE, EX6XLWS, EX6LP , EX7, EX7N716, EX11, EX11N716, EX320QR, EX320N716, EX59XLK, EX6XLK, EX6XLP, EX7N716WS, EX59XLK, EX6XLK, EX6XLP, EX7N716WS, EX11N716WS, EX59XLWS, EX11N716WSPLUS, EX11N716PLUS, EX7N716WSPLUS, EX7N716PLUS, EX6XLPLUS, EX6XLWSPLUS, EX59XLPLUS, EX59XLWSPLUS, EX6XLWS ATX Networks: 9-MPF-CQ Turtle and Hughes: SNS7BQ, SNS7AS, SNS7B TVC: SNS1P59, SNS1P59HEL Belden: SNS11A5TP275, SNS59Q5NS, SNS1P59QS, SNS11A5NS, SNS7ASNS, SNS1P6, SNS59TP275, SNS6TP275, SNS7BNS.
Color
Blue (Handle)
Strips
No
Primary Crimping Application
Voice and Data Cable
Type
Fixed
Tool Weight
0.86 lb
Grip Material
Plastic
Includes Wire Stripper
No
Grip Style
Standard Cushion
Includes Wire Cutter
No
Replacement Die Part Number
None
Crimping Capacity
RG-11, RG-6
Compatible Connector Type
F Long Connectors
Crimper Style
Compression Crimper
Body Material
Steel
Includes Crimping Die
No
Compatible Cable Type
RG59, RG6
Maximum Crimping Force
Not Rated
Adjustability
Not Adjustable

Description

Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-11, RG-6, Compatible Connector Type F Long Connectors, Maximum Crimping Force Not Rated, Tool Length 6 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Body Material Steel, Compatible Cable Type RG59, RG6, Grip Material Plastic, Grip Style Standard Cushion, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.