Zoro Homepage

7" Terminator Tool

  • Mfr # TT-7

  • Zoro # G0735953


product price: $23.69
/ea

Key Features

Overall Length
8"
Primary Application
Gilbert Morlock, PCT LT, PPC PST, Signal Vision LT, Signal Vision SV-LTA Locking Terminators
Features
4 in Shaft, Ergonomic Handle
Handle Type
Ergonomic Blue Handle
Material
Steel and Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-7
Zoro #
G0735953
UPC #
811490011885
Country of Origin
China

Dimensions

Overall Length
8"
Length (In.)
7 in
Tool Length
8 in
Handle Diameter
1.25 in

Details

Item
Terminator Tool
Primary Application
Gilbert Morlock, PCT LT, PPC PST, Signal Vision LT, Signal Vision SV-LTA Locking Terminators
Features
4 in Shaft, Ergonomic Handle
Handle Type
Ergonomic Blue Handle
Material
Steel and Plastic
Color Code
Blue
Application
For Locking Terminators
Number of Pieces
1
Handle Color
Blue
Tool Weight
0.198 lb
For Use With
Gilbert Morlock, PCT LT, PPC PST, Signal Vision LT, Signal Vision SV LTA
Termination Style
Spring Ears

Description

If you are looking for a cable and wire cutter, this JONARD TOOLS TT-7 7" Terminator Tool is the perfect solution. It is designed to cut locking terminators with ease. This tool has a 4 in. shaft and an ergonomic blue handle that makes it easy to use. It comes with primary applications for Gilbert Morlock, PCT LT, PPC PST, Signal Vision LT and Signal Vision SV-LTA locking terminators. With its steel construction and plastic components, this tool is made to last through years of heavy use. The JONARD TOOLS Cable Cutter will help you work more efficiently when terminating cables or wires.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.