Zoro Homepage

8 in Cable Stripper 3/4 in

  • Mfr # HSC-75

  • Zoro # G6539397


product price: $150.95
/ea
Free Shipping & Returns

Key Features

Capacity
3/4 in
Overall Length
8 in
Handle Type
T-Handle
Insulated
No
Application
Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSC-75
Zoro #
G6539397
UPC #
811490018877
Country of Origin
China

Dimensions

Overall Length
8 in
Maximum Strip Length
3.5 in
Maximum Wire/Cable Diameter
3/4 in

Details

Item
Cable Stripper
Capacity
3/4 in
Handle Type
T-Handle
Insulated
No
Application
Stripping
Features
Performs Both Coring and Stripping All in One Tool, Stripper can be Easily Removed to Help Deal With Flooded Cables
Cable Type
Coaxial
Adjustable
No
Functions
Strip/Core
Tether Capable
Tether Ready
Handle Material
Aluminum
Type
Electrical Cable Strippers
Blade Material
Carbon Steel
Handle Style
Standard
Includes
Allen Keys
For Wire/Cable Type
Coax Cable
Tether Style
Tether Ready
Weight
1 lb
Cutting Capacities
3/4 in
Tether Ready
Yes
Stripping Capacity- Stranded Wire
0.75 in
Stripping Capacity - Solid Wire
0.75 in
Maximum Stripping Capacity - Solid Wire
0.75 in
Minimum Stripping Capacity - Solid Wire
0.75 in
Maximum Stripping Capacity - Stranded Wire
0.75 in
Minimum Stripping Capacity - Stranded Wire
0.75 in
Grip Style
Standard Cushion
Stripping Capacity- Cable
3/4 in
Body Material
Aluminum
Adjustment Mechanism
None

Description

Cable Stripper, Stripping Capacity - Solid Wire 0.75 in, Stripping Capacity- Cable 3/4 in, Stripping Capacity- Stranded Wire 0.75 in, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 3/4 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Carbon Steel, Body Material Aluminum, Features Performs Both Coring and Stripping All in One Tool, Stripper can be Easily Removed to Help Deal With Flooded Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.