Zoro Homepage

9 1/2 in Crimper 0.068/0.262/0.324/0.360 in, 1.73/6.65/8.23/9.14mm

  • Mfr # UC-8012

  • Zoro # G3611465


product price: $71.39
/ea

Key Features

Capacity
0.068/0.262/0.324/0.360 in, 1.73/6.65/8.23/9.14mm
Overall Length
9 1/2 in
Handle Type
Cushion Grip
Insulated
No
Application
CATV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-8012
Zoro #
G3611465
UPC #
811490011649
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Tool Length
9 1/2 in
Number of Crimping Sizes
4

Details

Item
Crimper
Capacity
0.068/0.262/0.324/0.360 in, 1.73/6.65/8.23/9.14mm
Handle Type
Cushion Grip
Insulated
No
Application
CATV
Features
Exceptional Performance, Minimal Closing Force, Plus There is No Break-Over Hand Force Making the Last Click Easily Achievable
Material
Steel
Replacement Die Code
UCD-2045
Insulated / Uninsulated
Uninsulated
Handle Material
Dual Material
For Use With
CATV Cables, F Connectors, Corning Gilbert: GF-59-AHS/USA, GF-6-AHS/USA, GF-360-6Q, Belden: AMF59, AMF6
Includes
Coax Die
Strips
No
Primary Crimping Application
Voice and Data Cable
Cuts
No
Max. Crimping Force
Not Rated
Adjustable
Manual
Type
With Coax Die
Tool Weight
1.39 lb
Includes Wire Cutter
No
Ratcheting Mechanism
Yes
Includes Crimping Die
Yes
Crimper Style
Compression Crimper
Maximum Crimping Force
Not Rated
Body Material
Steel
Replacement Die Part Number
UCD-2045
Grip Style
Standard Cushion
Crimping Capacity
RG-59, RG-6
Compatible Connector Type
CATV F, RG59, RG6
Replaceable Die
Yes
Compatible Cable Type
Coax Cable
Includes Wire Stripper
No
Adjustability
Manual

Description

Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-59, RG-6, Compatible Connector Type CATV F, RG59, RG6, Maximum Crimping Force Not Rated, Tool Length 9 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Compatible Cable Type Coax Cable, Grip Style Standard Cushion, Includes Coax Die, Includes Crimping Die Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.