Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-3/4" Crimper 12 to 26 AWG

  • Mfr # CMP-1226

  • Zoro # G4613075


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Capacity
12 to 26 AWG
Overall Length
9-3/4"
Handle Type
Cushion Grip
Insulated
Yes
Features
Rugged Steel Frame Construction, Smooth Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP-1226
Zoro #
G4613075
UPC #
811490017979
Country of Origin
China

Dimensions

Overall Length
9-3/4"
Tool Length
9 3/4 in
Number of Crimping Sizes
4
Maximum Compatible Wire Size
12 AWG
Minimum Compatible Wire Size
26 AWG

Details

Item
Crimper
Capacity
12 to 26 AWG
Handle Type
Cushion Grip
Insulated
Yes
Features
Rugged Steel Frame Construction, Smooth Precision
Standards
RoHS Compliant
For Use With
Copper and Aluminum Wire
Strips
No
Max. Crimping Force
Not Rated
Tool Weight
1.2 lb
Cuts
No
Insulated / Uninsulated
Insulated
Adjustable
Manual
Includes
Instruction Manual
Grip Style
Deluxe Cushion
Adjustability
Manual
Compatible Connector Type
Front Release Connectors
Minimum Crimping Capacity
26 AWG
Grip Material
Rubber
Crimping Capacity
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Crimper Style
Compression Crimper
Maximum Crimping Capacity
12 AWG
Includes Wire Cutter
No
Includes Wire Stripper
No
Maximum Crimping Force
Not Rated
Body Material
Steel
Includes Crimping Die
No

Description

Crimper, Crimper Style Compression Crimper, Crimping Capacity 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Compatible Connector Type Front Release Connectors, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 12 AWG, Maximum Crimping Force Not Rated, Tool Length 9 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Manual, Body Material Steel, Grip Material Rubber, Grip Style Deluxe Cushion, Includes Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.