Zoro Homepage

Accessory Kit, For TET-700

  • Mfr # TET-6

  • Zoro # G9352646


product price: $19.29
/ea

Key Features

For Use With
Cable Tester, Toner
Includes
(2) BNC to F Connector Adapters, 50 ohm BNC Terminator, Belt Clip, BNC Cable Jumper, F Connector Jumper, RJ45 Cable Jumper
Compatible with Manufacturer Model Number
TET-700
Maximum Operating Temperature
130 Degrees F
Minimum Operating Temperature
40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TET-6
Zoro #
G9352646
UPC #
811490016767
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.75 Inch
Width
3 Inch
Height
5 Inch

Details

Item
Accessory kit
For Use With
Cable Tester, Toner
Includes
(2) BNC to F Connector Adapters, 50 ohm BNC Terminator, Belt Clip, BNC Cable Jumper, F Connector Jumper, RJ45 Cable Jumper
Compatible with Manufacturer Model Number
TET-700
Maximum Operating Temperature
130 Degrees F
Minimum Operating Temperature
40 Degrees F
Compatible with Series
Universal
Product Type
Cable Testers and Toner Kit
Compatible Manufacturer Part Number
TET-700
Compatible Manufacturer Model Number
TET-700
For Use With Mfr. Model Number
TET-700
Compatible with Manufacturer Model No.
TET-700
Compatible with Mfr. Model No.
TET-700
For Use with Mfr Model Number
TET-700
Compatible Pump Manufacturer Part Number
TET-700
Compatible Mfr. Model Number
TET-700

Description

Accessory Kit, For Use With Cable Tester, Toner, Product Type Cable Testers and Toner Kit, Includes (2) BNC to F Connector Adapters, 50 ohm BNC Terminator, Belt Clip, BNC Cable Jumper, F Connector Jumper, RJ45 Cable Jumper, Compatible with Manufacturer Model Number TET-700, Compatible with Series Universal, Standards Not Applicable, Compatible with Grainger Part Number 60UN99, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature 40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.