Zoro Homepage

Adj. Wrench, 10", 1-5/16" Cap., Chrome

  • Mfr # AW-10

  • Zoro # G5163627


product price: $21.69
/ea

Key Features

Overall Length
10 in
Finish
Chrome
Material
Vinyl
Features
SAE and Metric Scale, With Extra Wide Jaws, Handles are Covered With a Red Vinyl Grip for User Comfort
Jaw Capacity
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-10
Zoro #
G5163627
UPC #
811490015418
Country of Origin
China

Dimensions

Overall Length
10 in
Head Thickness
5/8 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Vinyl
Features
SAE and Metric Scale, With Extra Wide Jaws, Handles are Covered With a Red Vinyl Grip for User Comfort
Jaw Capacity
1 5/16 in
Nonsparking
No
Standards
ASME B107.8-2003, ASNI
Handle Color
Red
Handle Type
Ergonomic
Measuring Scale
Yes
Weight
1.39 lb
Adjustment Type
Self-Adjusting
Corrosion Resistant
Yes
Head Type
Standard
Non-Magnetic
Yes
Jaw Material
Alloy Steel
Grip Style
Ergonomic
End Style
Hang Hole
Tether Style
Tether Ready
Opening Type
Adjustable
Adjustable Wrench Type
Adjustable Wrench
Lockable
No
Measurement Type
Metric
Insulated
No
Ratcheting
No

Description

The JONARD TOOLS AW-10 Adjustable Wrench is the perfect tool for any job. Its adjustable jaw capacity means you can adjust it to fit different nuts and bolts easily. Featuring a cushion grip, this 10" adjustable wrench has an ergonomic handle for ease of use. The self-adjusting mechanism allows you to tighten or loosen nuts without having to readjust the wrench every time. It also comes with a hang hole so you can store it on your belt when not in use. The JONARD TOOLS Adjustable Wrench is designed to provide maximum comfort and ease of use, making it the ideal tool for any job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.