Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 12", 1-1/2" Cap., Chrome

  • Mfr # AW-12

  • Zoro # G5163663


product price: $33.29
/ea

Key Features

Overall Length
12 in
Finish
Chrome
Material
Vinyl
Features
SAE and Metric Scale, With Extra Wide Jaws, Handles are Covered With a Red Vinyl Grip for User Comfort
Jaw Capacity
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW-12
Zoro #
G5163663
UPC #
811490015388
Country of Origin
China

Dimensions

Overall Length
12 in
Head Thickness
3/4 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Vinyl
Features
SAE and Metric Scale, With Extra Wide Jaws, Handles are Covered With a Red Vinyl Grip for User Comfort
Jaw Capacity
1 1/2 in
Nonsparking
No
Standards
ASME B107.8-2003, ASNI
End Style
Hang Hole
Head Type
Standard
Corrosion Resistant
Yes
Measurement Type
Metric
Weight
1.91 lb
Jaw Material
Alloy Steel
Handle Type
Ergonomic
Handle Color
Blue
Non-Magnetic
Yes
Measuring Scale
Yes
Lockable
No
Adjustment Type
Self-Adjusting
Insulated
No
Grip Style
Ergonomic
Opening Type
Adjustable
Tether Style
Tether Ready
Adjustable Wrench Type
Adjustable Wrench
Ratcheting
No

Description

The Jonard Tools AW-12 Adj. Wrench is a useful tool for all your wrenching needs. It has an adjustable jaw that makes it compatible with a variety of fasteners, and its cushion grip provides a comfortable hold. With a jaw capacity of 1 1/2 in., this adjustable wrench can be used on bolts, nuts and other fasteners. The 12" long handle is ergonomically designed to fit your hand comfortably, while the cushion grip provides added comfort. The self-adjusting mechanism adjusts itself automatically as you work, making sure you have complete control over the tool at all times. Made from vinyl, the handle is easy to clean and maintain. You will find many uses for the Jonard Tools 12" Adjustable Wrench - everything from home repairs to automotive maintenance projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.